
Statement Round 14" single-function rainhead, 2.5 gpm
Mfr # 26292-BV
Zoro # G021666473
product price: $1,026.99
/ea
Free Shipping & Returns
Key Features
Width
13.94 in
Height
3.75 in
Installation
Ceiling-Mount
Material
Brass
Handle Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26292-BV
Zoro #
G021666473
UPC #
195711043740
Country of Origin
China
Dimensions
Width
13.94 in
Height
3.75 in
Length
13.9 in
Details
Finish
Vibrant Brushed Bronze
Installation
Ceiling-Mount
Material
Brass
Item
Showerheads
Handle Style
Transitional
Description
Enjoy a shower that simulates a soaking summer storm, all without wasteful overspray. This contemporary 14" round rainhead features Full Coverage with Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience. The single-function rainhead's clean good looks and durable finish coordinate with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.