Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Round Deepmsg Body Spray G Polished Chrome

  • Mfr # 26299-G-CP

  • Zoro # G404846041


product price: $195.33
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2-3/4" (left to right)
Height
2-3/4" (top to bottom)
Finish
Polished Chrome
Flow Rate (GPM)
1.75 gallons-per-minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26299-G-CP
Zoro #
G404846041
UPC #
885612882653
Country of Origin
Unknown

Dimensions

Width
2-3/4" (left to right)
Height
2-3/4" (top to bottom)
Connection Size
1/2"

Details

Material
Brass
Finish
Polished Chrome
Flow Rate (GPM)
1.75 gallons-per-minute
Certification
ASME, CSA
Showerhead Function
Single Function

Description

Statement Round adjustable 1.75 gpm body spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.