
Statement Round Deepmsg Body Spray Polished Chrome
Mfr # 26299-CP
Zoro # G904846060
product price: $195.33
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Brass
Width
2.75 in.
Height
2-3/4" (top to bottom)
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26299-CP
Zoro #
G904846060
UPC #
885612882691
Country of Origin
Unknown
Dimensions
Width
2.75 in.
Height
2-3/4" (top to bottom)
Connection Size
1/2"
Details
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Flow Rate (GPM)
2.5 gallons-per-minute
Certification
ASME, CSA
Showerhead Function
Single Function
Description
Statement Round adjustable 2.5 gpm body spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.