Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Round single-function body spray, 1.75 gpm

  • Mfr # 26299-G-SN

  • Zoro # G321666593


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Length
2.76 in
Installation
Wall-Mount
Handle Style
Transitional
Material
Brass
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26299-G-SN
Zoro #
G321666593
UPC #
195711151179
Country of Origin
China

Dimensions

Length
2.76 in
Height
2.13 in

Details

Finish
Vibrant Polished Nickel
Installation
Wall-Mount
Item
Body Sprays
Handle Style
Transitional
Material
Brass

Description

Relax and relieve sore muscles with spa-like hydrotherapy in your upgraded custom shower space. This surface-mount single-function body spray with water-conserving 1.75 gpm flow rate features four high-pressure Deep Massage streams within a rotating ball joint, ideal for achy muscles. Semi-recessed into the shower wall, the body spray rotates 20° in any direction. Install multiples for the ultimate therapeutic shower experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.