
Statement Round single-function body spray, 2.5 gpm
Mfr # 26299-BV
Zoro # G621666231
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Installation
Wall-Mount
Handle Style
Transitional
Height
2.13 in
Length
2.76 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26299-BV
Zoro #
G621666231
UPC #
195711151001
Country of Origin
United States
Dimensions
Height
2.13 in
Length
2.76 in
Details
Installation
Wall-Mount
Handle Style
Transitional
Item
Body Sprays
Finish
Vibrant Brushed Bronze
Material
Brass
Description
Relax and relieve sore muscles with spa-like hydrotherapy in your upgraded custom shower space. This surface-mount single-function body spray features four high-pressure Deep Massage streams within a rotating ball joint, ideal for achy muscles. Semi-recessed into the shower wall, the body spray rotates 20° in any direction. Install multiples for the ultimate therapeutic shower experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.