Zoro Homepage

Statement Round single-function body spray, 2.5 gpm

  • Mfr # 26299-SN

  • Zoro # G721666353


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Transitional
Showerhead Function
Single Function
Connection Size
1/2 in
Certification
ASME, CSA
Installation
Wall-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26299-SN
Zoro #
G721666353
UPC #
195711150998
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Width
2.75 in
Length
2.76 in
Height
2.75 in

Details

Handle Style
Transitional
Showerhead Function
Single Function
Certification
ASME, CSA
Installation
Wall-Mount
Item
Shower Faucet
Flow Rate (GPM)
2.5 GPM
Finish
Vibrant Polished Nickel
Material
Brass

Description

Relax and relieve sore muscles with spa-like hydrotherapy in your upgraded custom shower space. This surface-mount single-function body spray features four high-pressure Deep Massage streams within a rotating ball joint, ideal for achy muscles. Semi-recessed into the shower wall, the body spray rotates 20° in any direction. Install multiples for the ultimate therapeutic shower experience.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.