
Statement Shower arm and flange
Mfr # 26318-BV
Zoro # G421665786
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3.22 in
Material
Brass
Width (In.)
2.18 in
Length
7.51 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26318-BV
Zoro #
G421665786
UPC #
195711093615
Country of Origin
United States
Dimensions
Height (In.)
3.22 in
Width (In.)
2.18 in
Length
7.51 in
Details
Material
Brass
Item
Shower Fittings
Finish
Vibrant Brushed Bronze
Description
KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This wall-mount right-angle shower arm with flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any bathroom setup.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.