Zoro Homepage

Statement Three-function showerhead, 2.5 gpm

  • Mfr # 26290-TT

  • Zoro # G721666483


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Transitional
Installation
Wall-Mount
Width
8.09 in
Finish
Vibrant Titanium
Height
3.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26290-TT
Zoro #
G721666483
UPC #
195711053169
Country of Origin
China

Dimensions

Width
8.09 in
Height
3.72 in
Length
5.53 in

Details

Handle Style
Transitional
Installation
Wall-Mount
Finish
Vibrant Titanium
Material
Brass
Item
Showerheads

Description

Relax in a shower that fully soaks, restores, and targets sore muscles--all at the touch of a button. The oblong Statement multifunction showerhead lets you choose between Full Coverage with Katalyst air-induction technology for a drenching spray experience, a super-fine luxuriously soft Cloud spray experience, or more-focused, Deep Massage kinetic cross-streams, angled to relieve sore muscles. The multifunction showerhead features intuitive mode selector buttons and comes attached to an offset ball joint for 180° rotation, adjusting to any body height. Its sleek, minimalist design complements many other KOHLER faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.