Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Ves Handshower, 1.5 GPM Polished Chrome

  • Mfr # 20998-CP

  • Zoro # G304845960


product price: $122.66
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
4-15/16 in
Height
10.63 in
Flow Rate (GPM)
1.5
Certification
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20998-CP
Zoro #
G304845960
UPC #
885612846471
Country of Origin
Unknown

Dimensions

Width
4-15/16 in
Height
10.63 in
Connection Size
1/2 in

Details

Item
Hand Shower
Material
Metal
Finish
Polished Chrome
Flow Rate (GPM)
1.5
Certification
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified
Showerhead Function
Single Function
Features
Approved for Commercial Use; Pause Control; Water Efficient
Installation
Deck Mounted, Wall Mounted

Description

Statement VES Single-function handshower, 1.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.