Zoro Homepage

Statement Ves Handshower Kit, 1.5 GPM Vibrant Brushed Nickel

  • Mfr # 21048-BN

  • Zoro # G104845856


product price: $581.81
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
4-15/16 in
Height
10.63 in
Flow Rate (GPM)
1.5
Includes
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21048-BN
Zoro #
G104845856
UPC #
885612857569
Country of Origin
Unknown

Dimensions

Width
4-15/16 in
Height
10.63 in
Connection Size
1/2 in

Details

Item
Hand Shower
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
1.5
Includes
Hose
Installation
Wall Mounted
Showerhead Function
Single Function
Features
Approved for Commercial Use; Pause Control; Water Efficient
Certification
ASME A112.18.1; ASME, CSA; WaterSense Certified

Description

Statement VES Single-function handshower kit, 1.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.