Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Ves Hs Holder W/Supply Matte Black

  • Mfr # 21051-BL

  • Zoro # G004846267


product price: $323.21
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass
Length
6.375 in.
Height
2.875 in.
Depth
2.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21051-BL
Zoro #
G004846267
UPC #
885612846952
Country of Origin
Unknown

Dimensions

Length
6.375 in.
Height
2.875 in.
Depth
2.5 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Brass
Item
Statement VES Wall-mount handshower holder and supply elbow

Description

Statement VES Wall-mount handshower holder and supply elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.