Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Ves Hydrorail-S Set, 1.5 GPM Polished Chrome

  • Mfr # 21026-CP

  • Zoro # G504846125


product price: $699.56
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
13.3125 in.
Height
25.375 in.
Flow Rate (GPM)
1.5 GPM
Includes
Handshower Included, Hose Included, Includes Exposed Pipe Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21026-CP
Zoro #
G504846125
UPC #
885612863348
Country of Origin
Unknown

Dimensions

Width
13.3125 in.
Height
25.375 in.
Connection Size
1/2"

Details

Material
Metal
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
Includes
Handshower Included, Hose Included, Includes Exposed Pipe Riser
Certification
ANSI, ASME, CSA
Showerhead Function
Single Function

Description

Statement VES Shower column kit, 1.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.