Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Ves Hydrorail-S Set, 1.5 GPM Vibrant Brushed Nickel

  • Mfr # 21026-BN

  • Zoro # G504846149


product price: $950.10
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
13.3125 in.
Height
25.375 in.
Flow Rate (GPM)
1.5 GPM
Includes
Handshower Included, Hose Included, Includes Exposed Pipe Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21026-BN
Zoro #
G504846149
UPC #
885612863331
Country of Origin
Unknown

Dimensions

Width
13.3125 in.
Height
25.375 in.
Connection Size
1/2"

Details

Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
1.5 GPM
Includes
Handshower Included, Hose Included, Includes Exposed Pipe Riser
Showerhead Function
Single Function
Certification
ANSI, ASME, CSA

Description

Statement VES Shower column kit, 1.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.