
Statement Ves Showerhead, 1.5 GPM Polished Chrome
Mfr # 20999-CP
Zoro # G904846152
product price: $111.48
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Width
4.94 in
Height
4-3/8 in
Flow Rate (GPM)
1.5
Features
Approved for Commercial Use; Water Efficient
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20999-CP
Zoro #
G904846152
UPC #
885612846501
Country of Origin
Unknown
Dimensions
Width
4.94 in
Height
4-3/8 in
Connection Size
1/2 in
Details
Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Flow Rate (GPM)
1.5
Features
Approved for Commercial Use; Water Efficient
Showerhead Function
Single Function
Certification
ASME A112.18.1; ASME, CSA; WaterSense Certified
Description
Statement VES Single-function showerhead, 1.5 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.