Zoro Homepage

Statement Wall-mount handshower holder with supply elbow and check valve

  • Mfr # 26310-SN

  • Zoro # G821665805


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2-1/4 in
Length
4-11/16 in
Material
Metal
Finish
Vibrant Polished Nickel
Depth (In.)
4.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26310-SN
Zoro #
G821665805
UPC #
195711093233
Country of Origin
United States

Dimensions

Height (In.)
2-1/4 in
Length
4-11/16 in
Depth (In.)
4.6875 in
Width (In.)
1.75 in

Details

Material
Metal
Finish
Vibrant Polished Nickel
Item
Shower Fittings

Description

The Statement wall-mount handshower holder with supply elbow features a low-profile, squared angle design with a built-in bracket that holds your handshower in place and pivots to adjust the angle of the shower spray. An integrated check valve prevents backflow. Coordinate this multitasking accessory with your iconic Statement handshower, showerhead, and accessories for a simplified, highly functional showering experience; also works with other handshower systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.