
Statement Wall-mount handshower holder with supply elbow and check valve
Mfr # 26310-TT
Zoro # G821665584
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Length
4.63 in
Height (In.)
1.77 in
Material
Zinc
Width (In.)
1.78 in
Finish
Vibrant Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26310-TT
Zoro #
G821665584
UPC #
195711093257
Country of Origin
United States
Dimensions
Length
4.63 in
Height (In.)
1.77 in
Width (In.)
1.78 in
Details
Item
Shower Fittings
Material
Zinc
Finish
Vibrant Titanium
Description
The Statement wall-mount handshower holder with supply elbow features a low-profile, squared angle design with a built-in bracket that holds your handshower in place and pivots to adjust the angle of the shower spray. An integrated check valve prevents backflow. Coordinate this multitasking accessory with your iconic Statement handshower, showerhead, and accessories for a simplified, highly functional showering experience; also works with other handshower systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.