Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Wall Mount Showerhead Arm Polished Chrome

  • Mfr # 26318-CP

  • Zoro # G204846432


product price: $146.51
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
7.5 in.
Height
3.25 in.
Depth
2.1875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26318-CP
Zoro #
G204846432
UPC #
885612900470
Country of Origin
Unknown

Dimensions

Length
7.5 in.
Height
3.25 in.
Depth
2.1875 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Item
Statement Shower arm and flange

Description

Statement Shower arm and flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.