Zoro Homepage

Statement Wm Handshower Holder Vibrant Brushed Nickel

  • Mfr # 26309-BN

  • Zoro # G904846398


product price: $127.53
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Metal
Width
1.875 in.
Height
1.875 in.
Depth
2.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26309-BN
Zoro #
G904846398
UPC #
885612900340
Country of Origin
Unknown

Dimensions

Width
1.875 in.
Height
1.875 in.
Depth
2.875 in.

Details

Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel

Description

Statement Wall-mount handshower holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.