Steam Outlet, Front Cover, Assy French Gold

  • Mfr # 1548263-AF

  • Zoro # G315629009


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold
Color
Gold
Length
12.44 in
Depth (In.)
0.73 in
Width (In.)
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1548263-AF
Zoro #
G315629009
UPC #
195711185464
Country of Origin
Unknown

Dimensions

Length
12.44 in
Depth (In.)
0.73 in
Width (In.)
1.17 in

Details

Finish
French Gold
Color
Gold

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.