Stem Driver, Connector Type Plug In, 3 x 2.25 x 2 in
Mfr # 1017262
Zoro # G7731741
product price: $6.45
/eaKey Features
Material
Plastic
Standards
ANSI, NSF, UL
Includes
(1) Handle, (1) Stem Driver, Plumbing Tape, Tools
Product Type
Stem
Compatible Series
Kohler Memoirs, Kohler Revival
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017262
Zoro #
G7731741
UPC #
650531148476
Country of Origin
United States
Details
Material
Plastic
Standards
ANSI, NSF, UL
Includes
(1) Handle, (1) Stem Driver, Plumbing Tape, Tools
Item
Stem
Product Type
Stem
Compatible Series
Kohler Memoirs, Kohler Revival
Cartridge Type
Ceramic Disc
Compatible Manufacturer Part Number
K-2950,K-2951,K-2952,K-2953,K-2954,K-2955,K-2956,K-2957,K-2958,K-2959,K-2960,K-2961,K-2962,K-2963,K-2964,K-2965,K-2966,K-2967,K-2968,K-2969,K-2970,K-2971,K-2972,K-2973,K-2974,K-2975,K-2976,K-2977,K-2978,K-2979,K-2980,K-2981,K-2982,K-2983,K-2984,K-2985,K-2986,K-2987,K-2988,K-2989,K-2990,K-2991,K-2992,K-2993,K-2994,K-2995,K-2996,K-2997,K-2998,K-2999,K-3000,K-3001,K-3002,K-3003,K-3004,K-3005,K-3006,K-3007,K-3008,K-3009,K-3010,K-3011,K-3012,K-3013,K-3014,K-3015,K-3016,K-3017,K-3018,K-3019,K-3020,K-3021,K-3022,K-3023,K-3024,K-3025,K-3026,K-3027,K-3028,K-3029,K-3030,K-3031,K-3032,K-3033,K-3034,K-3035,K-3036,K-3037,K-3038,K-3039,K-3040,K-3041,K-3042,K-3043,K-3044,K-3045,K-3046,K-3047,K-3048,K-3049,K-3050,K-3051,K-3052,K-3053,K-3054,K-3055,K-3056,K-3057,K-3058,K-3059,K-3060,K-3061,K-3062,K-3063,K-3064,K-3065,K-3066,K-3067,K-3068,K-3069,K-3070,K-3071,K-3072,K-3073,K-3074,K-3075,K-3076,K-3077,K-3078,K-3079,K-3080,K-3081,K-3082,K-3083,K-3084,K-3085,K-3086
Turn Angle
90 Degrees
Turn Direction
Single Handle
Compatible Brand
Kohler
Description
Stem
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.