
Stillness Adjustable wall-mount holder
Mfr # 975-BGP
Zoro # G121665888
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bath & Shower
Material
Brass
Height (In.)
2.4 in
Width (In.)
2.4 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
975-BGP
Zoro #
G121665888
UPC #
195711200174
Country of Origin
United States
Dimensions
Height (In.)
2.4 in
Width (In.)
2.4 in
Length
3.5 in
Details
Mounting Type
Bath & Shower
Material
Brass
Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Description
Complete your performance showering system with the Purist/Stillness adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.