Zoro Homepage

Stillness Deck-mount handshower holder with hoses

  • Mfr # 977-BGP

  • Zoro # G821665577


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height (In.)
2.7 in
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Width (In.)
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977-BGP
Zoro #
G821665577
UPC #
195711200181
Country of Origin
United States

Dimensions

Height (In.)
2.7 in
Width (In.)
2.15 in

Details

Material
Brass
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Item
Shower Fittings

Description

Inspired by the clean lines of Purist and Stillness faucets and accessories, this Purist/Stillness handshower holder adds contemporary style to your bath. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.