Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stillness Deck-Mount Handshower Holder With Hoses

  • Mfr # 977-BV

  • Zoro # G701243901


product price: $490.80
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Length
2-11/16 in
Width (In.)
2-5/32 in
Height (In.)
2-7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977-BV
Zoro #
G701243901
UPC #
650531295101
Country of Origin
Unknown

Dimensions

Length
2-11/16 in
Width (In.)
2-5/32 in
Height (In.)
2-7/10 in

Details

Finish
Vibrant Brushed Bronze

Description

Inspired by the clean lines of Purist and Stillness faucets and accessories, this Purist/Stillness handshower holder adds contemporary style to your bath. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.