Zoro Homepage

Stillness E-Drain Pusher Kits

  • Mfr # 1420993

  • Zoro # G208659212


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7.874 in
Width
7.874 in
Height (In.)
15.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420993
Zoro #
G208659212
UPC #
195711058850
Country of Origin
Unknown

Dimensions

Length (In.)
7.874 in
Width
7.874 in
Height (In.)
15.748 in

Details

Item
Stillness E-Drain Pusher Kits

Description

Stillness E-Drain Pusher Kits
  • •7.874 in. L x 7.874 in. W x 15.748 in. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.