Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stillness Freestanding bath stool, 22 in. L, Wood, Not Applicable

  • Mfr # 31409-NA

  • Zoro # G504846699


product price: $456.00
/ea
Free Shipping & Returns

Key Features

Length
22 in.
Material
Wood
Height
10.125 in.
Weight
9.8 lbs
Depth
12.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31409-NA
Zoro #
G504846699
UPC #
195711024725
Country of Origin
Unknown

Dimensions

Length
22 in.
Height
10.125 in.
Depth
12.5 in.

Details

Material
Wood
Item
Stillness Freestanding bath stool
Weight
9.8 lbs

Description

Stillness Freestanding bath stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.