
Stillness Purist Slidebar trim kit
Mfr # 974-BGP
Zoro # G321665602
product price: $54.25
/eaKey Features
Mounting Type
Shower
Height (In.)
2.25 in
Finish
Vibrant Brushed Graphite
Length
0.24 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
974-BGP
Zoro #
G321665602
UPC #
195711200167
Country of Origin
United States
Dimensions
Height (In.)
2.25 in
Length
0.24 in
Details
Mounting Type
Shower
Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Material
Brass
Description
The Purist/Stillness trim kit provides customized styling to the basic handshower slidebar. Its two decorative discs feature all-metal construction for enhanced durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.