Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stillness Shroud For The Moat

  • Mfr # 31408-NA

  • Zoro # G114599862


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72.44 in
Overall Depth
11 in
Width
72.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31408-NA
Zoro #
G114599862
UPC #
195711188502
Country of Origin
Unknown

Dimensions

Overall Length
72.44 in
Overall Depth
11 in
Width
72.44 in

Description

This moat shroud is specially designed to complement your above-floor installation of the Stillness Infinity Experience freestanding bath with moat. The shroud conceals the bath's moat functionality, with wood grates sitting flush on top of the shroud for a seamless bath aesthetic. At Kohler, we make it our business to help you create the bathroom space of your dreams.


  • • Designed for use with Stillness Infinity Experience freestanding bath
  • • Conceals moat when installed above floor, meshing seamlessly with bathroom space
  • • Genuine Kohler Manufacturing
  • • Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.