Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stillness/Purist Deck Handshower Holder

  • Mfr # 977-2MB

  • Zoro # G001247197


product price: $490.80
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Height (In.)
1.125 in.
Standards
ASME, CSA
Width (In.)
2.125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977-2MB
Zoro #
G001247197
UPC #
885612715890
Country of Origin
Unknown

Dimensions

Height (In.)
1.125 in.
Width (In.)
2.125 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.