Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stillness/Purist Deck Handshower Holder

  • Mfr # 977-TT

  • Zoro # G808462878


product price: $541.57
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2.125 in
Height
2.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977-TT
Zoro #
G808462878
UPC #
195711014580
Country of Origin
Unknown

Dimensions

Width
2.125 in
Height
2.6875 in

Details

Material
Brass
Finish
Vibrant Titanium

Description

Inspired by the clean lines of Purist and Stillness faucets and accessories, this Purist/Stillness handshower holder adds contemporary style to your bath. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.