Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stillness/Purist Wm Handshower Holder

  • Mfr # 975-TT

  • Zoro # G708462909


product price: $163.05
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.5 in
Width
2.375 in
Height
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975-TT
Zoro #
G708462909
UPC #
195711019509
Country of Origin
Unknown

Dimensions

Length
3.5 in
Width
2.375 in
Height
2.375 in

Details

Material
Brass
Finish
Vibrant Titanium

Description

Complete your performance showering system with the Purist/Stillness adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.