Stoneridge 48" x 34" alcove shower base, center drain

  • Mfr # 44142-HW1

  • Zoro # G521666652


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4-1/2 in
Material
Solid Surface
Length
48 in
Width (In.)
34 in
Standards
CSA B45.5/IAPMO Z124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44142-HW1
Zoro #
G521666652
UPC #
195711189653
Country of Origin
China

Dimensions

Height (In.)
4-1/2 in
Length
48 in
Width (In.)
34 in

Details

Material
Solid Surface
Item
Shower Bases
Standards
CSA B45.5/IAPMO Z124
Finish
Honed White

Description

Specially designed for hospitality installations, Stoneridge shower bases are not only extraordinarily durable but also beautiful. Made from Lithocast cast resin, the transitional design fits in easily with both traditional and modern bathroom decors, and its honed surface offers elegance along with excellent traction underfoot. Available in several sizes and two threshold heights with options for drain locations, Stoneridge shower bases are also perfect for residential use and do not require mortar for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.