Zoro Homepage

Stoneridge 60" x 32" alcove shower base, left drain

  • Mfr # 44149-HW1

  • Zoro # G221665627


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Finish
Honed White
Height (In.)
4.53 in
Length
60 in
Material
Lithocast
Standards
CSA B45.5/IAPMO Z124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44149-HW1
Zoro #
G221665627
UPC #
195711189547
Country of Origin
China

Dimensions

Height (In.)
4.53 in
Length
60 in
Width (In.)
32 in

Details

Finish
Honed White
Material
Lithocast
Standards
CSA B45.5/IAPMO Z124
Item
Shower Bases

Description

Specially designed for hospitality installations, Stoneridge shower bases are not only extraordinarily durable but also beautiful. Made from Lithocast cast resin, the transitional design fits in easily with both traditional and modern bathroom decors, and its honed surface offers elegance along with excellent traction underfoot. Available in several sizes and two threshold heights with options for drain locations, Stoneridge shower bases are also perfect for residential use and do not require mortar for installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.