
Stoneridge 60" x 34" alcove shower base, right drain
Mfr # 44152-HW1
Zoro # G921665941
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
34 in
Height (In.)
4.53 in
Length
60 in
Finish
Honed White
Material
Lithocast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44152-HW1
Zoro #
G921665941
UPC #
195711189578
Country of Origin
China
Dimensions
Width (In.)
34 in
Height (In.)
4.53 in
Length
60 in
Details
Finish
Honed White
Material
Lithocast
Standards
CSA B45.5/IAPMO Z124
Item
Shower Bases
Description
Specially designed for hospitality installations, Stoneridge shower bases are not only extraordinarily durable but also beautiful. Made from Lithocast cast resin, the transitional design fits in easily with both traditional and modern bathroom decors, and its honed surface offers elegance along with excellent traction underfoot. Available in several sizes and two threshold heights with options for drain locations, Stoneridge shower bases are also perfect for residential use and do not require mortar for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.