Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonewood Round-Front Toilet Seat

  • Mfr # 4648-47

  • Zoro # G8614144


product price: $43.85
/ea

Key Features

Seat Height
1-1/32 in
Includes
Toilet Seat Lid Included
Width
14.25 in
For Bowl Shape
Round
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4648-47
Zoro #
G8614144
UPC #
650531401601
Country of Origin
China

Dimensions

Seat Height
1-1/32 in
Width
14.25 in

Details

Item
Stonewood Round-Front Toilet Seat
Includes
Toilet Seat Lid Included
For Bowl Shape
Round
Material
Wood
Color
Almond
Bolt to Seat Front
Closed
Collection
Stonewood

Description

Stonewood Round-Front Toilet Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.