Zoro Homepage

Stop Assembly, 1 Npt

  • Mfr # 1286778-2MB

  • Zoro # G208597842


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.366 in
Width
1.752 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1286778-2MB
Zoro #
G208597842
UPC #
195711036636
Country of Origin
Unknown

Dimensions

Length (In.)
3.366 in
Width
1.752 in
Height
2.75 in

Details

Finish
Vibrant Brushed Modern Brass
Item
Stop Assembly

Description

Stop Assembly, 1” Npt
  • •Vibrant Brushed Modern Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.