Zoro Homepage

Stop Assembly, 3/4 Npt

  • Mfr # 1286777-BN

  • Zoro # G008597868


product price: $69.99
/ea

Key Features

Length (In.)
3.366 in
Width
1.752 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1286777-BN
Zoro #
G008597868
UPC #
195711037947
Country of Origin
Unknown

Dimensions

Length (In.)
3.366 in
Width
1.752 in
Height
2.75 in

Details

Finish
Brushed Nickel
Item
Stop Assembly

Description

Stop Assembly, 3/4” Npt
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.