Straight Spout Bathroom Faucet,

  • Mfr # K-104S36-SANA-CP

  • Zoro # G8086654


product price: $423.37
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Brass
Body Material
Brass
Application
Commercial
Sensor Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-104S36-SANA-CP
Zoro #
G8086654
UPC #
885612734600
Country of Origin
China

Dimensions

Spout Height
4 1/2 in
Spout Length
5 1/4 in
Inlet Connection Size
3/8 in
Spout Outlet Height
4 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
2 1/16 in
For Surface Thickness - Maximum
2 7/16 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
4 1/2 in

Details

Finish
Polished Chrome
Handle Material
Brass
Body Material
Brass
Item
Bathroom Sensor Faucet
Application
Commercial
Sensor Type
Adjustable
Power Source
Battery
Drain Style
Grid Strainer
ADA Compliance
ADA Compliant
Series
Kinesis(TM)
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Drain Type
Grid Strainer
Features
Mounting Hardware Included
Includes
Mounting Hardware
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Thermostatic Mixing Valve
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Spout Reach
5 1/4 in
Temperature Control Method
Mixing Valve Not Included
Includes Handle
Handle Not Included
Compatible Cartridge Manufacturer Part Number
None
Spout Style
Fixed
Ligature Resistance
No
Operation Method
Motion Sensor
Includes Drain
Drain Included
Time Out
30 sec
Number of Mounting Holes
1
Flow Type
Aerated
Sensor Range - Maximum
6 7/8 in
For Location
Bathroom
Includes Batteries
Batteries Included
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Minimum
3/16 in
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
Compression
Pressure - Maximum
125 psi
Spout Shape
Angled Straight
Includes Transformer
Transformer Not Required
Flow Rate - Maximum
0.5 gpm
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.