Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Spout Bathroom Faucet, Manual

  • Mfr # K-46029-4-CP

  • Zoro # G8088404


product price: $174.82
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Handle Material
Metal
Body Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-46029-4-CP
Zoro #
G8088404
UPC #
885612792235
Country of Origin
China

Dimensions

Spout Length
3 15/16 in
Max. Installation Surface Thickness
2 in
Manufacturers Warranty Length
1 yr
Spout Height
3 9/16 in
Overall Height
31 1/5 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
2 in
Spout Outlet Height
3 9/16 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
6 3/16 in
Overall Width
1 7/8 in

Details

Finish
Polished Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Handle Material
Metal
Body Material
Zinc
Item
Straight Spout Bathroom Faucet
Drain Type
Grid Strainer
Valve Type
Ceramic Disc
Replacement Cartridge Mfr. Model Number
None
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Features
Mounting Hardware Included
Drain Style
Grid Strainer
Series
Taut â„¢
Power Source
Manual
Faucet Activation
Manual
Water Inlet Connection Type
Push in Compression
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Faucet Body Material
Zinc
Valve Type - Faucets
Thermostatic Mixing Valve
Max. Mounting Hole Center Distance
Single Hole
Flow Outlet Type - Faucet
Aerated
Application
Commercial
Spout Reach
3 15/16 in
Faucet Finish
Polished Chrome
Temperature Control
Non-Adjustable Temperature
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Included
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
No
Pressure - Maximum
60 psi
Operation Method
Manual
Flow Type
Aerated
Inlet Connection Type
Compression
For Location
Bathroom, Kitchen
Warranty
1 yr
Compatible Cartridge Manufacturer Part Number
None
CEC Compliance
CEC Compliant
Spout Shape
Straight
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.