Zoro Homepage

Straight Spout Bathroom Faucet, Manuel

  • Mfr # K-97282-4-CP

  • Zoro # G8088413


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-97282-4-CP
Zoro #
G8088413
UPC #
885612417121
Country of Origin
India

Dimensions

Max. Installation Surface Thickness
2 in
Spout Length
4 3/8 in
Spout Height
1 13/16 in
Overall Height
28 3/8 in
Spout Outlet Height
1 13/16 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
4 1/2 in
Overall Width
1 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 in

Details

Finish
Polished Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Drain Style
Drain Not Included
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Valve Type
Ceramic Disc
Temperature Control
Non-Adjustable Temperature
Series
July(TM)
Power Source
Manual
ADA Compliance
ADA Compliant
Features
Mounting Hardware Included
Ligature Resistant
No
Valve Type - Faucets
Thermostatic Mixing Valve
Water Inlet Connection Type
NPT
Faucet Activation
Manual
Application
Commercial
Spout Reach
4 3/8 in
Max. Mounting Hole Center Distance
Single Hole
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
CEC Compliance
CEC Compliant
Spout Shape
Straight
Inlet Connection Type
Compression
Operation Method
Manual
Pressure - Maximum
80 psi
Number of Mounting Holes
1
Flow Type
Laminar
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.