Straight Spout Bathroom Faucet, Metal

  • Mfr # K-103K36-SANA-CP

  • Zoro # G8086505


product price:  $382.31
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Voltage
120/240V AC
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-103K36-SANA-CP
Zoro #
G8086505
UPC #
885612734525
Country of Origin
China

Dimensions

Spout Height
4 in
Spout Length
5 5/16 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
4 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
1 15/16 in

Details

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Voltage
120/240V AC
Item
Bathroom Sensor Faucet
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Drain Type
Grid Strainer
Sensor Type
Adjustable
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Water Inlet Connection Type
Push in Compression
Application
Commercial
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Features
Mounting Hardware Included
Spout Reach
5 5/16 in
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Drain Style
Grid Strainer
Power Source
Hardwired
Series
Kumin(R)
Valve Type - Faucets
Thermostatic Mixing Valve
Flow Type
Aerated
Time Out
30 sec
Ligature Resistance
No
Includes Handle
Handle Not Included
CEC Compliance
CEC Compliant
Current
0.2 A
Temperature Control Method
Mixing Valve Not Included
Number of Mounting Holes
1
Spout Shape
Angled Straight
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
None
Includes Transformer
Transformer Included
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
6 7/8 in
Includes Drain
Drain Included
Pressure - Maximum
125 psi
Sensor Range - Minimum
3/16 in
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
Compression
Spout Style
Fixed
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.