Straight Spout Bathroom Faucet, Metal

  • Mfr # K-103S36-SANA-CP

  • Zoro # G8085394


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Voltage
120/240V AC
Water Inlet Connection Type
Push in Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-103S36-SANA-CP
Zoro #
G8085394
UPC #
885612734587
Country of Origin
China

Dimensions

Spout Length
5 1/4 in
Spout Height
4 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
2 7/16 in
Inlet Connection Size
3/8 in
Spout Outlet Height
4 1/2 in
Overall Width
2 1/16 in
Spout Height - Maximum
4 1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in

Details

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Voltage
120/240V AC
Item
Bathroom Sensor Faucet
Water Inlet Connection Type
Push in Compression
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Drain Type
Grid Strainer
Includes
Mounting Hardware
Application
Commercial
Power Source
Hardwired
Sensor Type
Adjustable
ADA Compliance
ADA Compliant
Valve Type - Faucets
Thermostatic Mixing Valve
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 1/4 in
Series
Kinesis(TM)
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
Single Hole
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Drain Style
Grid Strainer
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
None
Includes Transformer
Transformer Included
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Flow Type
Aerated
Time Out
30 sec
Operation Method
Motion Sensor
Ligature Resistance
No
Current
0.2 A
Includes Handle
Handle Not Included
Sensor Range - Minimum
3/16 in
Sensor Range - Maximum
6 7/8 in
Pressure - Maximum
125 psi
Includes Drain
Drain Included
Temperature Control Method
Mixing Valve Not Included
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Spout Shape
Angled Straight
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.