Zoro Homepage

Strainer Plate, Silver, Brass, L 1/4 in

  • Mfr # K-33682-G

  • Zoro # G7893465


product price: $16.99
/ea

Key Features

Fits Brand
Kohler
Material
Brass
Size
1-1/2 in
Finish
Bright Chrome
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-33682-G
Zoro #
G7893465
UPC #
040688325316
Country of Origin
United States

Dimensions

Size
1-1/2 in
Diameter
1/4 in
Length
1/4 in
Overall Length
1/4 in
Tube Outside Diameter
1/4 in
Pipe Size
1 1/2 in

Details

Item
Strainer Plate
Fits Brand
Kohler
Material
Brass
Finish
Bright Chrome
Color
Silver
Sub-Category
Hardware and Fittings
Features
Premium Materials for Enhanced Durability
For Use With
Cuspidors, Drinking Fountains
Product Category
Hardware and Fittings
Compatible Brand or Manufacturer
Kohler
Compatible Manufacturer Part Number
K-5295, K-5414

Description

Strainer Plate, Compatible Brand or Manufacturer Kohler, Product Type Strainer Plate, For Use With Cuspidors, Drinking Fountains, Compatible Manufacturer Part Number K-5293, K-5295, K-5414, Overall Length 1/4 in, Product Category Hardware and Fittings, Color Silver, Finish Bright Chrome, Material Brass, Pipe Size 1 1/2 in, Tube Outside Diameter 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.