Zoro Homepage

Streamline Single-Hole Touchless Electro

  • Mfr # 45344-BA-CP

  • Zoro # G9156181


product price: $1,150.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Overall Length (In.)
5-3/4 in
Height
6-1/16 in
Width
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45344-BA-CP
Zoro #
G9156181
UPC #
885612100047
Country of Origin
China

Dimensions

Overall Length (In.)
5-3/4 in
Height
6-1/16 in
Width
2-7/16 in

Details

Finish
Polished Chrome
Item
Streamline Single-Hole Touchless Electro

Description

Streamline Single-Hole Touchless Electro

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.