Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strive 29 undermount single-bowl kitchen sink

  • Mfr # 33156-NA

  • Zoro # G415622078


product price: $749.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
29 in
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33156-NA
Zoro #
G415622078
UPC #
195711141521
Country of Origin
Mexico

Dimensions

Overall Length
29 in
Overall Width
18.3 in
Bowl Depth
5.77 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sinks
Color
Silver
Standards
ADA Compliant;ASME Listed;Title 24
Product Style
Transitional
Bowl Shape
Rectangle

Description

This Strive 29" kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium-quality 16-gauge stainless steel, this sink offers a single bowl with a sound-absorption system that significantly reduces disposal and dishwashing noise. This accessible sink includes a sink rack to help prevent scratches and a utility rack.


  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (139 mm) bowl depth for easy accessibility
  • Bowl slopes toward drain to minimize water pooling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, utility rack, installation hardware, cutout template
  • Includes installation hardware
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drains with strainers sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.