Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strive 29 X 16 Double Um

  • Mfr # 33154-NA

  • Zoro # G615622106


product price: $875.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
29.5 in
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
16.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33154-NA
Zoro #
G615622106
UPC #
195711141507
Country of Origin
Mexico

Dimensions

Overall Length
29.5 in
Overall Width
16.3 in
Bowl Depth
9.37 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sinks
Color
Silver
Bowl Shape
Rectangle
Standards
ASME Listed
Product Style
Transitional

Description

This Strive 29-1/2" kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium-quality 16-gauge stainless steel, this sink offers double bowls with equal dimensions. Strive features a sound-absorption system that significantly reduces disposal and dishwashing noise. This double-bowl sink includes two sink racks and a convenient dishcloth bar that fits over the sink's divider.


  • 33" (838 mm) minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Bowl slopes toward drain to minimize water pooling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: sink, two sink racks, dishcloth bar, installation hardware, cutout template
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drain with strainer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.