Zoro Homepage

Strive 32 undermount double-bowl workstation kitchen sink

  • Mfr # 33664-PC-NA

  • Zoro # G115622125


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33664-PC-NA
Zoro #
G115622125
UPC #
195711154859
Country of Origin
Mexico

Dimensions

Overall Length
32 in
Overall Width
18.3 in
Bowl Depth
9.3 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sinks
Color
Silver
Standards
ASME Listed
Product Style
Transitional
Bowl Shape
Rectangle

Description

The Strive 32" double-bowl undermount workstation kitchen sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the bowl's ledge. With an eye toward food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. Strive is made of thick, premium quality 16-gauge stainless steel with easy-to-clean rounded corners and a sound-absorption system that significantly reduces disposal and dishwashing noise. Its deep bowls are separated by a low Smart Divide barrier, making it easy to wash and rinse items while still keeping the bowls separate.


  • 33" (838 mm) minimum base cabinet width
  • Offset, double-bowl sink
  • 9" (229 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Rear drains increase workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
  • Sink drain and strainer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.