Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strive 35-1/2 undermount double-bowl farmhouse kitchen sink with accessories

  • Mfr # 33159-NA

  • Zoro # G515622121


product price: $1,179.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Bowl Depth
9.45 in
Standards
ASME Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33159-NA
Zoro #
G515622121
UPC #
195711141552
Country of Origin
Mexico

Dimensions

Overall Length
35.5 in
Overall Width
21.24 in
Bowl Depth
9.45 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sinks
Standards
ASME Listed
Color
Silver
Bowl Shape
Rectangle
Product Style
Transitional

Description

This Strive 35-1/2" farmhouse kitchen sink offers professional style with easy-to-clean curved corners. This sink offers double bowls with equal dimensions and is made of thick, premium-quality 16-gauge stainless steel. Strive features a sound-absorption system that significantly reduces disposal and dishwashing noise. This sink includes a dishcloth bar, utility rack, and a sink rack to help prevent scratches.


  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Double-equal bowls
  • 9-1/8" (232 mm) depth provides generous workspace
  • Rear drains increase workspace in the sink and storage space underneath
  • Box includes: sink, sink rack, utility rack, dishcloth bar, installation hardware, cutout template
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drain with strainer sold separately
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.