Zoro Homepage

Strive 35-1/2 undermount single-bowl farmhouse workstation kitchen sink

  • Mfr # 33657-PC-NA

  • Zoro # G615622090


product price: $1,299.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Bowl Depth
9.45 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33657-PC-NA
Zoro #
G615622090
UPC #
195711154781
Country of Origin
Mexico

Dimensions

Overall Length
35.5 in
Overall Width
20.1 in
Bowl Depth
9.45 in

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sinks
Color
Silver
Product Style
Transitional
Standards
ASME Listed
Bowl Shape
Rectangle

Description

The Strive 35-1/2" undermount workstation workstation kitchen sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the built-in bowl ledge. With an eye towards food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. Strive is made of thick, premium quality 16-gauge stainless steel with easy-to-clean rounded corners, and a sound-absorption system that significantly reduces disposal and dishwashing noise. Its large, deep single bowl allows you to soak and clean large cookware and bakeware.


  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Single large bowl
  • 9-1/8" (232 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
  • Sink drain and strainer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.