Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stronghold Seat W/Check Hinge-Am

  • Mfr # 4731-CA-0

  • Zoro # G501196940


product price: $56.45
/ea

Key Features

Color
White
Material
Plastic
Width
14-1/4 in
Seat Height
1-11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4731-CA-0
Zoro #
G501196940
UPC #
650531662781
Country of Origin
Unknown

Dimensions

Width
14-1/4 in
Seat Height
1-11/64 in

Details

Color
White
Material
Plastic

Description

Featuring sturdy, chip-resistant plastic construction and a finish that won't stain or peel, this Stronghold seat is ideal for commercial toilets. Its elongated open-front design is ergonomically contoured for comfort, and an integrated handle makes it easy to raise and lower the ring. A check hinge prevents the seat from leaning back and applying pressure to the tank or flushometer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.