Zoro Homepage

Studio Mcgee Semi-Professional Kitchen Faucet With Two-Function Sprayhead, Vibrant Polished Nickel

  • Mfr # 28360-SN

  • Zoro # G510897913


product price: $918.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Color - Drains
Nickel
Typical Application
Kitchen
Depth
23.55 in
Width
5.192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28360-SN
Zoro #
G510897913
UPC #
195711108630
Country of Origin
China

Dimensions

Depth
23.55 in
Width
5.192 in

Details

Finish
Vibrant Polished Nickel
ADA Compliant
Yes
Color - Drains
Nickel
Typical Application
Kitchen
Standards
CEC Compliant; ADA Compliant
Material
Metal

Description

Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.